Shop All Grommet Edging
Panduit
Grommet Edging, 0.099" Thick, Blk, 100ft L
Mfr # GES99F-A-C0
Zoro # G0767757
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Style Solid
- Max. Panel Thickness 0.099 in
- Min. Panel Thickness 0.062 in
- Color Black
- Length 100 ft
Product Information
- Brand Panduit
- MFR # GES99F-A-C0
- Zoro # G0767757
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Depth | 0.19 in |
Width | 0.17 in |
Length (Straight Wireway) | 100 ft |
Details
Grommet Style | Solid |
Max. Panel Thickness | 0.099 in |
Min. Panel Thickness | 0.062 in |
Color | Black |
Item | Grommet Edging |
Material | Polyethylene |
Adhesive Lined | Yes |
Max. Temp. Rating | 122 Degrees F |
Min. Temp. Rating | -40 Degrees F |
Standards | RoHS Compliant |
Description
Grommet Edging, Grommet Style Solid, Length 100 ft, Max. Panel Thickness 0.099 in, Min. Panel Thickness 0.062 in, Color Black, Material Polyethylene, Depth 0.19 in, Width 0.17 in, Adhesive Lined Yes, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating -40 Degrees F, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-8)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Aluminum, 12 ga. (FS-200SS AL 18.00)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. (GES99F-A-C)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- Panduit Grommet Edging