Shop All Grommet Edging
Panduit
Grommet Edging, 0.099" Thick, Blk, 100ft L
Mfr # GEE99F-C0
Zoro # G0767553
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.099 in
- Min. Panel Thickness 0.062 in
- Color Black
- Length 100 ft
- Material Polyethylene
Product Information
- Brand Panduit
- MFR # GEE99F-C0
- Zoro # G0767553
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Width | 0.17" |
Height | 0.19" |
Depth | 100 ft |
Overall Length | 30.5 m |
Details
Max. Panel Thickness | 0.099 in |
Min. Panel Thickness | 0.062 in |
Color | Black |
Item | Grommet Edging,0.099" Thick,Blk,100ft L |
Material | Polyethylene |
Temp. Range | -40 to 122°F |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Standards | RoHS Compliant |
Description/Special Features | Flammability Rating of UL94-HB; Weather-Resistant |
Product Color | Natural |
Product Name | Grommet Edging Polyethylene |
Cable Manager Type | Slotted Wall |
Additional Information | Panel Thickness Range: 0.062 Inch to 0.099 Inch |
Product Material | Polyethylene |
Product Type | Cable Protection |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Grommet Edging,0.099 In. Thick,Blk,100ft L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 20A BLK StraigConnector (PS5469XCCV4)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-O/B)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN88)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NC+2NO EarlyClose (XENG1191)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-C)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- PANDUIT Grommet Edging, .106" Thick, White, 100ft L (GEE98N-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grom Edg Slit, .17" x .19", Nat, 1rl (GEE99F-C)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- MASTER LOCK CABLE COMBINATION 3/8X5' (8119DPF)
- Panduit Grommet Edging