Shop All Voice & Data Housings
Panduit
GFCI Module Frame, Mini Com, 2 Port, White
Mfr # CFG2WH
Zoro # G2854467
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Decora, Mini Com
- Color White
- Number of Ports 2
- Overall Depth (In.) 0.678
- Overall Width (In.) 1.42
Product Information
- Brand Panduit
- MFR # CFG2WH
- Zoro # G2854467
- UPC # 074983712809
- Country of Origin Costa Rica
- Category Voice & Data Housings
Dimensions
Overall Depth (In.) | 0.678 |
Overall Width (In.) | 1.42 |
Overall Height (mm) | 103.12 |
Overall Width (mm) | 36.06 |
Overall Depth (mm) | 17.22 |
Overall Height (In.) | 4.06 |
Overall Depth | 5/8 in |
Overall Width | 1 3/8 in |
Overall Height | 4 in |
Description
GFCI Module Frame, Compatible Module Type Mini Com, Color White, Number of Ports 2, Features Flat Outlet Orientation, Overall Depth 5/8 in, Overall Height 4 in, Overall Width 1 3/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 60.00)
- QWIKPRODUCTS Ground Anchor Kit (QT8382)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CT)
- TY-RAP 6.5" L Cable Tie PK 10 (SS7-180-10)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- Panduit Voice & Data Housings