Shop All Safety & Disconnect Switch Accessories
Panduit
Gate Valve Lock-Out Dev, 6.5in-10", Rd
Mfr # PSL-V9
Zoro # G0419165
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Gate Valves
- Width 10.5 in
- Color Red
- Application Gate valves regulating hydraulic, pneumatic, and chemical energy can be locked out quickly and easily
Product Information
- Brand Panduit
- MFR # PSL-V9
- Zoro # G0419165
- UPC # 7498324193
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Width | 10.5 in |
Overall Width (In.) | 10.5 |
Overall Length (In.) | 2.5 |
Overall Length | 2.5 in |
Details
Item | Gate Valve Lock-Out Dev,6.5in-10",Rd |
Material | Polypropylene |
For Use With | Gate Valves |
Color | Red |
Application | Gate valves regulating hydraulic, pneumatic, and chemical energy can be locked out quickly and easily |
Note | Gate valve lockout, accommodates 6.50" to 10.00" diameter handles. |
Product Type | Valve Lockout |
Product Class | Safety & Security |
Description
Gate Valve Lock-Out Dev,6.5in-10 In.,Rd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Base (9007CT62)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0077)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 12VDC (788XCXRC1-12D)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd (PSL-KT-CONA)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- PANDUIT Electrician Loto Kt, P-Lok, Rd (PSL-PK-EAP)
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- PANDUIT Gate Valve Lock-Out Dev, 10"-13in, Rd (PSL-V13)
- SQUARE D Operating Mechanism 600Vac 250Amp Nema (9421LP4)
- Panduit Switches