Shop All Cable Supports
Panduit
Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100
Mfr # CCH56-S10-C
Zoro # G0421843
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Height 0.56"
- Length 0.61"
- Width 0.50"
Product Information
- Brand Panduit
- MFR # CCH56-S10-C
- Zoro # G0421843
- UPC # 7498360012
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.56" |
Length | 0.61" |
Width | 0.50" |
Overall Length | 0.61 in |
Overall Length (In.) | 0.94 |
Overall Width (mm) | 12.7 |
Mounting Hole Diameter (mm) | 5.1 |
Maximum Bundle Diameter (In.) | 0.56 |
Maximum Bundle Diameter (mm) | 14.2 |
Overall Length (mm) | 23.9 |
Overall Height (mm) | 16.8 |
Overall Width (In.) | 0.5 |
Overall Height (In.) | 0.66 |
Mounting Hole Diameter (In.) | 0.203 |
Description
Fxd dia. Clmp,.56 In. Bdl,#10 Scrw,Wh,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Bushing, 41/64" L, 1-1/4" Conduit (1105)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 102mm (SM350A46000)
- WIREMOLD Communications Plate, Gray, Die-Cast Zinc (C8005P-3RT)
- SCHNEIDER ELECTRIC 250VAC Coil Suppressor Module (LA4DE2U)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK5000 (MS-950B)
- Panduit Cable Supports