Shop All Cable Supports
Panduit
Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100
Mfr # CCH25-S10-C
Zoro # G0415762
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Height 0.25 in
- Width 0.50"
- Product Type Cable Clamp
Product Information
- Brand Panduit
- MFR # CCH25-S10-C
- Zoro # G0415762
- UPC # 7498360007
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.25 in |
Width | 0.50" |
Overall Width (In.) | 0.5 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Length (mm) | 16.15 |
Overall Length (In.) | 0.635 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (In.) | 0.35 |
Maximum Bundle Diameter (In.) | 0.25 |
Maximum Bundle Diameter (mm) | 6.4 |
Overall Width (mm) | 12.7 |
Overall Height (mm) | 8.9 |
Overall Length | 0.46 in |
Description
Fxd dia. Clmp,.25 In. Bdl,#10 Screw,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Auxiliary Contact, 1 NC (9999D01)
- HUBBELL Receptacle, 4 to 4/0, Male, Double Set (HBLMRO)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 2 Pole, 240/415/440V AC, D Curve (M9F43205)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 7A, 600V AC, Non-Indicating (NOS-7)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK100 (ABMS-A-C)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- SOUTHWIRE Nail On Drive Ring 5/8 (DRV-5/8)
- Panduit Cable Supports