Shop All Cable Supports
Panduit
Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100
Mfr # CCS12-S8-C
Zoro # G0415430
product price: $11.79
/pk 100, $0.12/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Width 0.37"
- Height 0.12 in
- Mount Method #8(M4) Screw
Product Information
- Brand Panduit
- MFR # CCS12-S8-C
- Zoro # G0415430
- UPC # 7498359990
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.37" |
Height | 0.12 in |
Overall Height (mm) | 5.7 |
Overall Length (In.) | 0.44 |
Overall Width (In.) | 0.37 |
Maximum Bundle Diameter (In.) | 0.12 |
Overall Width (mm) | 9.4 |
Mounting Hole Diameter (In.) | 0.167 |
Overall Height (In.) | 0.22 |
Mounting Hole Diameter (mm) | 4.2 |
Overall Length (mm) | 11.25 |
Maximum Bundle Diameter (mm) | 3 |
Overall Length | 0.33 in |
Description
Fxd dia. Clmp,.12 In. Bdl,#8screw,Wh,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Barge Overfil Vapor Control Switch (HBL516C1W)
- ALLEN BRADLEY Adjustable Ball Bearing Roller Lever Switch Parts And Accessory (802T-W2C)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206600)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Press-On Nail Plate (P304B2)
- NVENT CADDY Inline Strap Hanger with Flange Clip, 1-1/4in Max Strap Width (MSS58)
- Panduit Cable Supports