Shop All Ferrules
Panduit
Fork Term, Vyl, Insulated, 12, PK25
Mfr # EV10-14FB-Q
Zoro # G0427924
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Insulation Type Vinyl
- Overall Length 1.14 in
- Max. Temp. 105°C
- Standards UL Listed 587H E52164; CSA Certified LR31216
Product Information
Dimensions
Overall Length | 1.14 in |
Width | 0.49 in |
Width (In.) | 0.49 in |
Details
Item | Fork Term,Vyl,Insulated,12,PK25 |
Wire Range | 10 AWG |
Insulation Type | Vinyl |
Max. Temp. | 105°C |
Standards | UL Listed 587H E52164; CSA Certified LR31216 |
Features | Funnel Barrel Type; Standard Fork; Butted Seam |
Color | Yellow |
Material | Copper |
Finish | Tin-Plated |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Barrel Type | Funnel |
Description
Fork Term,Vyl,Insulated,12,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 3/4" Trade Size (MCH-075)
- VAST Spring Nut Top, 3/8"-16"X1/4"EG, PK100 (V226 3/8-100)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- TRIPP LITE Rack Enclosure, 45U, 4-Post Open Frame (SR4POST)
- PANDUIT Ferrule, 14 AWG, PP, 5/8in., PK500 (FSD80-12-D)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- Panduit Ferrules