Shop All Wire Ducts
Panduit
Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Intrinsic Blue
Mfr # C1.5IB6
Zoro # G407478416
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Type G, Type F, Type D and Type FS Duct Base
- Material PVC
- Height 0.35 in
- Application Cover for Wiring Duct
- Overall Length 1.8 m
Product Information
- Brand Panduit
- MFR # C1.5IB6
- Zoro # G407478416
- UPC # 7498301806
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 1.5" |
Height | 0.35 in |
Overall Length | 1.8 m |
Overall Length (ft.) | 6 |
Overall Height (mm) | 8.9 |
Overall Height (In.) | 0.35 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 44.5 |
Compatible Duct Width (In.) | 1.5 |
Overall Width (In.) | 1.75 |
Compatible Duct Width (mm) | 38.1 |
Details
Item | Flushed Duct Cover |
For Use With | Type G, Type F, Type D and Type FS Duct Base |
Color | Intrinsic Blue |
Material | PVC |
Application | Cover for Wiring Duct |
Product Type | Flushed Duct Cover |
Wiring Duct Style | Flush Cover |
Mount Method | Snap-on |
Product Class | Wire Routing, Management & Protection |
Product Color | Blue |
Description
Type C Cover Wiring Duct, Blue, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Current Sensing Relay, 5 to 50A, 240VAC (15V828)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR3RH6)
- HARTING Removal Tool, Han D (09990000012)
- EATON BUSSMANN Cartridge Fuse, NON Series, 25A, Time-Delay, 250V AC, Cylindrical (NON-25)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), White (C4WH6)
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Black (C1.5BL6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Black, Protective Film (C1BL6-F)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6-A)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Lg, PK6 (C1.5LG6)
- Panduit Wire Ducts