Shop All Cable Supports
Panduit
Fixed dia. Clamp Kit, Nat
Mfr # KP-507
Zoro # G0420321
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Height 2.31 in
- Width 13.12 in
- Overall Width (mm) 333.3
Product Information
- Brand Panduit
- MFR # KP-507
- Zoro # G0420321
- UPC # 7498349653
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 2.31 in |
Width | 13.12 in |
Overall Width (mm) | 333.3 |
Overall Width (In.) | 13.12 |
Overall Height (mm) | 58.7 |
Overall Length (In.) | 9 |
Overall Length (mm) | 228.6 |
Overall Height (In.) | 2.31 |
Overall Length | 9 in |
Details
Item | Fixed dia. Clamp Kit,Nat |
Color | Natural |
Material | Nylon 6.6 |
Environment | Indoor |
Product Type | Mounting Device Kit |
Product Class | Wire Routing, Management & Protection |
Description
Fixed dia. Clamp Kit,Nat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, AL (Y-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- GENSPEED Category Cable, Unshielded, Black Jacket (7131907)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- Panduit Cable Supports