Shop All Electrical Raceways
Panduit
Fitting, Right Angle, Ld5, Wh, PK20
Mfr # RAF5WH-E
Zoro # G0417521
product price: $29.59
/pk 20, $1.48/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rigid PVC
- Width 2 in
- Height 0.58 in
- Overall Height (In.) 0.58
Product Information
- Brand Panduit
- MFR # RAF5WH-E
- Zoro # G0417521
- UPC # 7498358599
- Country of Origin Costa Rica
- Category Electrical Raceways
Dimensions
Width | 2 in |
Height | 0.58 in |
Overall Height (In.) | 0.58 |
Overall Width (In.) | 2 |
Overall Length (In.) | 2 |
Overall Width (mm) | 50.8 |
Overall Height (mm) | 14.7 |
Overall Length (mm) | 50.8 |
Overall Length | 2 in |
Details
Item | Fitting,Right Angle,Ld5,Wh,PK20 |
Color | White |
Material | Rigid PVC |
Fitting Type | Right Angle |
Mount Method | Snap-On |
Product Type | Low Voltage Fittings |
Raceway Type | Low Voltage |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
For Use With | LD5 |
Product Color | White |
Cable Manager Type | Angle Fitting |
Compatibility | PANDUIT LD5 Raceway |
Certifications & Standards | CE |
Product Name | RAF5WH-E Low Voltage Right Angle Fitting |
Product Class | Wire Routing, Management & Protection |
Description
Right angle fitting for use with LD5 raceway, White, ABS, Length 2.00 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-BK)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 110 to 200A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25200)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-2M)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, White, 1' (6-Pack) (LDPH3WH6-A)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- PANDUIT Faceplate, Hz, Communication, 4pos, Iw (T70FH4IW)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 (JBP1IW)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1" W x 0.5" H Channel - 50 Ft Length (WT500-50)
- Panduit Raceways