Shop All Electrical Raceways
Panduit
Fitting, Right Angle, Ld10, Power, Wh, PK10
Mfr # RAFX10WH-X
Zoro # G0412000
product price: $32.79
/pk 10, $3.28/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rigid PVC
- Length 3.18"
- Width 1.62"
- Height 0.93"
Product Information
- Brand Panduit
- MFR # RAFX10WH-X
- Zoro # G0412000
- UPC # 7498353077
- Country of Origin Costa Rica
- Category Electrical Raceways
Dimensions
Length | 3.18" |
Width | 1.62" |
Height | 0.93" |
Overall Height (In.) | 0.93 |
Overall Width (In.) | 1.62 |
Overall Height (mm) | 23.6 |
Overall Width (mm) | 41.1 |
Overall Length (In.) | 3.18 |
Overall Length (mm) | 80.8 |
Overall Length | 3.18 in |
Description
Right angle fitting for use with LDPH10 and LD2P10 raceway, White, ABS, Length 3.18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN Nippon 8 in. Black Wire Ties with Tie Done Ring - 100 per Bag (NE142999)
- HUBBELL Wall Swtch, 4-Way, 20A, SS, Barrl Key Lockng (HBL1224RKL)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 10 in D (CSD201610WSS)
- EATON Rocker Switch Connector (28-3426)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- PANDUIT Surface Raceway, LDPH5 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH5WH8-A)
- PANDUIT Junction Box, Power, Wh, 2-Gang, Deep (JBP2DWH)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, White, 1' (6-Pack) (LDPH3WH6-A)
- PANDUIT 6' Surface Raceway Channel, PVC, Ivory (LD5EI6-A)
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- Panduit Raceways