Shop All Electrical Raceways
Panduit
Fitting, Insidecorner, Lowv, Wh, PK20
Mfr # ICF3WH-E
Zoro # G0417223
product price: $26.29
/pk 20, $1.31/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Length 1.38"
- Width 1.38"
- Overall Height (In.) 0.44
Product Information
- Brand Panduit
- MFR # ICF3WH-E
- Zoro # G0417223
- UPC # 7498358790
- Country of Origin Costa Rica
- Category Electrical Raceways
Dimensions
Length | 1.38" |
Width | 1.38" |
Overall Height (In.) | 0.44 |
Overall Width (In.) | 1.38 |
Overall Length (mm) | 35.1 |
Overall Height (mm) | 11.2 |
Overall Width (mm) | 35.1 |
Overall Length (In.) | 1.38 |
Depth | 0.44" |
Overall Length | 1.38 in |
Description
Fitting,Insidecorner,Lowv,Wh,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Plug 2P 2W 120VAC ML-1P BK (HBL7465V)
- HUBBELL Single Pole Connector, Protective Cap, Wht (HBL15FCAPW)
- HONEYWELL Toggle Switch, DPST, 4 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (2TL1-2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 7.50A, 250V AC, Non-Indicating (FRN-R-7-1/2)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4BL6NM)
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- Panduit Electrical Raceways