Shop All Cable Ties
Panduit
Fir Tree Push Mount, .35"-.40" (9.0mm -
Mfr # PUM-100-M0
Zoro # G2776639
product price: $241.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.64 in
- Color Black
- Width 0.64 in
- Tensile Strength 50 lb
- Material Nylon 6.6
Product Information
- Brand Panduit
- MFR # PUM-100-M0
- Zoro # G2776639
- UPC # 7498339821
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 0.64 in |
Width | 0.64 in |
Height | 0.66 in |
Overall Length | 0.4 in |
Details
Color | Black |
Item | Cable Tie Mount |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Mounting Method | Fir Tree Mount |
Application | For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets |
Resists | UV |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees Celsius |
Max Operating Temperature | 115 degrees Celsius |
Description
Fir Tree Push Mount, .35"-.40" (9.0mm - 10.0mm) Panel Hole Dia Range, Nylon, BL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Black (HS363-S50-BLACK)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242412)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (LC1D258G7)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASG12X12X4)
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK25 (PLT5EH-Q0)
- PANDUIT Cable Tie, 14.57" L, Nylon, White, PK100 (S15-50-C)
- PANDUIT Standard Cable Tie, 15 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT4S-C0)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- Panduit Cable Ties