Shop All Wire Markers
Panduit
Filled Dispenser, "0-9"
Mfr # PMD-0-9
Zoro # G0786690
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 0 to 9
- Color Black on White
- Material Polyester
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Product Information
- Brand Panduit
- MFR # PMD-0-9
- Zoro # G0786690
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Marker Tape Dispenser filled with Label |
Legend | 0 to 9 |
Color | Black on White |
Material | Polyester |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Description
Filled Dispenser, In.0-9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2840R95)
- ANSELL 12" Chemical Resistant Gloves, PVC, 8, 1 PR (04-644)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Burgundy (FP-N-100-XS-BRG)
- QUICK DAM Flood Barrier 10Ft (QD610-1ES)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- PANDUIT Roll Wire Marker, "3", 8"L, PK10 (PMDR-3)
- PANDUIT Empty Tape Dispenser (PMD)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- PANDUIT Reflective Continuous Tape, White, 4.00" (T400X000RPT)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VXM-BK)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- Panduit Electrical Labels