Shop All Ferrules
Panduit
Ferrule, non-insulated, 1 AWG (50.0mm²)
Mfr # F87-18-C
Zoro # G2859360
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1 AWG
- Overall Length 0.71 in
- Max. Temp. 150°C
- Finish Tin-Plated
- Inside Dia. 0.41 in
Product Information
Dimensions
Overall Length | 0.71 in |
Inside Dia. | 0.41 in |
Length | 0.7" |
Outside Diameter Inches | 0.43 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 1 AWG |
Max. Temp. | 150°C |
Finish | Tin-Plated |
Material | Copper |
Color | Metallic |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Product Name | Electric Wire Ferrule |
Product Material | Copper |
Product Color | Metallic |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 1 AWG (50.0mm2), 0.71(18.0mm) length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6ft (P014-006)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 4000A, 600V AC, Non-Indicating (KLLU4000X)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-3CR)
- PANDUIT Fork, Flange, Nylon, 22-16 Awg, #6, PK100 (PN18-6FF-C)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-8FB-Q)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16x2 AWG, PK500 (701-017)
- Panduit Wire Connectors & Disconnects