Shop All Ferrules
Panduit
Ferrule, Insul, Exp, 1mm2, 8mmpin, Red, PK500
Mfr # FSDX77-8-D
Zoro # G0422762
product price: $36.99
/pk 500, $0.07/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1 mm2
- Overall Length 0.57 in
- Max. Temp. 105°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Inside Dia. 0.06 in
Product Information
Dimensions
Overall Length | 0.57 in |
Inside Dia. | 0.06 in |
Length | 0.6" |
Outside Diameter Inches | 0.07 in |
Details
Item | Ferrule,Insul,Exp,1mm2,8mmpin,Red,PK500 |
Wire Range | 1 mm2 |
Max. Temp. | 105°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Material | Copper |
Color | Red |
Finish | Tin-Plated |
Product Material | Polypropylene, Copper |
Product Color | Red |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base, Polypropylene - Insulation |
Max Operating Temperature | 105 degrees Celsius |
Product Class | Wire Termination |
Description
Ferrule,Insul,Exp,1mm2,8mmpin,Red,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 4" Inside Diameter - 50 Ft Roll - Black (HS399-S50-BLACK)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- K-TOOL INTERNATIONAL 50 Ft Retractable Triple Tap Reel (KTIXD73341)
- PANDUIT Fork Term, Lkg, Vyl, 22, 18Awg, #6Stud, PK1000 (PV18-6LF-MY)
- PANDUIT Ferrule Assort Kit, 150 Pieces, #24-18 AWG (KP-FSD1)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- PANDUIT Ferrule, 26 AWG, PP, 15/32in., PK500 (FSD72-8-D)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, Insul, 1mm2, 8mmpin, Rd, PK1000 (FSD77-8-K)
- NEWHOUSE ELECTRIC Insulated Wire Ferrule Refill Kit 160 Pcs Sized AWG 14-8 For Use With Crimping Tool (FCK160A)
- Panduit Ferrules