Shop All Ferrules
Panduit
Ferrule, Insul, 2 Awg, 18mmpin, Rd, PK50
Mfr # FSD86-18-L
Zoro # G0417573
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Overall Length 1.26 in
- Max. Temp. 105°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Inside Dia. 0.33 in
Product Information
Dimensions
Overall Length | 1.26 in |
Inside Dia. | 0.33 in |
Length | 1.3" |
Details
Item | Ferrule,Insul,2 Awg,18mmpin,Rd,PK50 |
Wire Range | 2 AWG |
Max. Temp. | 105°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Finish | Tin-Plated |
Material | Copper |
Color | Red |
Product Material | Copper, Polypropylene |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Type | Electric Wire Ferrule |
Product Color | Red |
Product Name | Electric Wire Ferrule |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Description
Ferrule,Insul,2 Awg,18mmpin,Rd,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 3 In., Straight (3522)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- NVENT HOFFMAN Filter, For Mfr. No. AVK64 (AFLT64)
- PANDUIT Ferrule, 16 AWG, PP, 15/32in., PK500 (FSD78-8-D)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- PANDUIT Fork Term, Lkg, Vyl, Insulated, PK25 (EV10-10LFB-Q)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PRIMELINE TOOLS 1/16 in. Aluminum Ferrules and Stops (2 Pack) (GD 12149)
- Panduit Ferrules