Shop All Ferrules
Panduit
Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100
Mfr # FSDXL82-12-C
Zoro # G0425020
product price: $52.59
/pk 100, $0.53/ea
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Overall Length 0.91 in
- Max. Temp. 105°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Color Yellow
Product Information
Dimensions
Overall Length | 0.91 in |
Length | 0.9" |
Inside Dia. | 0.14 in |
Outside Diameter Inches | 0.16 in |
Details
Item | Ferrule,Ins,Shtct,10Awg,12mmpin,Yl,PK100 |
Wire Range | 10 AWG |
Max. Temp. | 105°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Color | Yellow |
Finish | Tin-Plated |
Material | Copper |
Product Name | Electric Wire Ferrule |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Type | Electric Wire Ferrule |
Product Material | Copper, Polypropylene |
Product Color | Yellow |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees Celsius |
Description
Ferrule,Ins,Shtct,10Awg,12mmpin,Yl,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- SQUARE D Manual Motor Switch, IEC, 90 to 150A, 600V (2510KGJ2)
- NVENT CADDY Rigid Box Support, NOVAL Accessory, Steel, Single and Double Gang (RBS16HD)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- PANDUIT Ferrule, Non-Insul, 4 Awg, 25mm Len, PK100 (F85-25-C)
- PANDUIT Ferrule, 6 AWG, PP, 5/8in., PK100 (FSD84-12-C)
- PANDUIT Ferrule, 18 AWG, PP, 3/8in., PK500 (FSD77-6-D)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-750-SP4)
- Panduit Wire Connectors & Disconnects