Shop All Ferrules
Panduit
Ferrule, 6 AWG, PP, 5/8in., PK100
Mfr # FSD84-12-C
Zoro # G2276517
original price:
$55.59
10% off
new price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Self-Insulated
- Insulation Color Blue
- Insertion Length 5/8 in
- Overall Length 0.91 in
Product Information
Dimensions
Insertion Length | 5/8 in |
Overall Length | 0.91 in |
Length | 0.9" |
Minimum Wire Size | 6 AWG |
Barrel Length | 0.44 in |
Strip Length | 5/8 in |
Maximum Wire Size | 6 AWG |
Barrel Diameter | 0.35 in |
Ferrule Diameter | 0.25 in |
Inside Dia. | 0.24 in |
Maximum Metric Conductor Size (mm²) | 16 |
Maximum Copper Conductor Size (AWG) | #6 |
Maximum Wire Insulation Diameter (mm) | 8.8 |
Inside Diameter (In.) | 0.24 |
Overall Length (mm) | 23 |
Wire Strip Length (mm) | 15.9 |
Pin Length (In.) | 0.47 |
Minimum Copper Conductor Size (AWG) | #6 |
Pin Length (mm) | 12 |
Inside Diameter (mm) | 6 |
Maximum Wire Insulation Diameter (In.) | 0.35 |
Copper Conductor Size (AWG) | #6 |
Overall Length (In.) | 0.91 |
Wire Strip Length (In.) | 0.63 |
Maximum Metric Conductor Size (mm²) | 16 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.25 in, Ferrule Material Copper, Insertion Length 5/8 in, Insulation Color Blue, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.35 in, Barrel Finish Tin Plated, Barrel Length 0.44 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP3030G)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- L.H. DOTTIE Sound Barrier Insulpad, Butyl Rubber Composite, Insulated Sound Pad (68)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH26)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- PANDUIT Ferrule Assort Kit, 400 Pieces, #22-14 AWG (KP-FSD2)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- MIDWEST FASTENER 1/16" Aluminum Cable Ferrules 20PK (64261)
- Panduit Ferrules