Shop All Ferrules
Panduit
Ferrule, 20 AWG, PP, 17/32in., PK500
Mfr # FSD75-10-D
Zoro # G2276657
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Insulation Type Self-Insulated
- Insulation Color White
- Insertion Length 17/32 in
- Overall Length 0.61 in
Product Information
Dimensions
Insertion Length | 17/32 in |
Overall Length | 0.61 in |
Length | 0.6" |
Maximum Wire Size | 20 AWG |
Barrel Length | 0.22 in |
Barrel Diameter | 0.09 in |
Minimum Wire Size | 22 AWG |
Strip Length | 17/32 in |
Ferrule Diameter | 0.06 in |
Inside Dia. | 0.04 in |
Overall Length (mm) | 15.5 |
Maximum Wire Insulation Diameter (In.) | 0.09 |
Overall Length (In.) | 0.61 |
Wire Strip Length (mm) | 13.5 |
Minimum Copper Conductor Size (AWG) | #22 - #20 |
Pin Length (In.) | 0.39 |
Maximum Metric Conductor Size (mm²) | 0.5 |
Pin Length (mm) | 10 |
Inside Diameter (In.) | 0.04 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Wire Insulation Diameter (mm) | 2.5 |
Wire Strip Length (In.) | 17/32 |
Inside Diameter (mm) | 0.09 |
Maximum Copper Conductor Size (AWG) | #20 |
Copper Conductor Size (AWG) | #22 - #20 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Metric Conductor Size (mm²) | 0.5 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.06 in, Ferrule Material Copper, Insertion Length 17/32 in, Insulation Color White, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 20 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.09 in, Barrel Finish Tin Plated, Barrel Length 0.22 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 1-Pole Switch (CSB120R)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- PANDUIT Ferrul, Insul, Twin, 2x12Awg, 12mm, Gry, PK100 (FTD81-12-C)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- PANDUIT Ferrule, Insul, 1mm2, 8mmpin, Rd, PK1000 (FSD77-8-K)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- Panduit Wire Connectors & Disconnects