Shop All Ferrules
Panduit
Ferrule, 18 AWG, PP, 7/16in., PK500
Mfr # FTD77-8-D
Zoro # G2600705
product price: $160.99
/pk 500, $0.32/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Type Self-Insulated
- Insulation Color Red
- Insertion Length 7/16 in
- Overall Length 0.59 in
Product Information
Dimensions
Insertion Length | 7/16 in |
Overall Length | 0.59 in |
For Wire Size | 18 AWG |
Barrel Diameter | 0.11 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 18 AWG |
Strip Length | 7/16 in |
Barrel Length | 0.28 in |
Ferrule Diameter | 0.09 in |
Inside Dia. | 0.08 in |
Length | 0.6" |
Inside Diameter (In.) | 0.08 |
Overall Length (mm) | 15 |
Wire Strip Length (mm) | 11.2 |
Outer Diameter (mm) | 2.35 |
Maximum Wire Insulation Diameter (mm) | 2.8 |
Outer Diameter (In.) | 0.9 |
Maximum Wire Insulation Diameter (In.) | 0.11 |
Minimum Metric Conductor Size (mm²) | 1 |
Overall Length (In.) | 0.59 |
Inside Diameter (mm) | 2.1 |
Pin Length (mm) | 8 |
Wire Strip Length (In.) | 45123 |
Pin Length (In.) | 0.31 |
Maximum Metric Conductor Size (mm²) | 1 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Metric Conductor Size (mm²) | 1 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.09 in, Ferrule Material Copper, Insertion Length 7/16 in, Insulation Color Red, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.11 in, Barrel Finish Tin Plated, Barrel Length 0.28 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 12ft (N201-012-GN)
- HUBBELL 50A Twist-Lock Connector 2P 3W 125VAC BK/WT (CS6360C)
- REMKE Support Grip, Closed Mesh, Sngle, 1.00-1.24 (2201-016R)
- PANDUIT Ferrule Assort Kit, 150 Pieces, #24-18 AWG (KP-FSD1)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-8FB-Q)
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- PANDUIT Ferrule, 16 AWG, PP, 3/8in., PK500 (FSD78-6-D)
- Panduit Ferrules