Shop All Ferrules
Panduit
Ferrule, 16 AWG, PP, 21/32in., PK500
Mfr # FTD78-12-D
Zoro # G2276508
product price: $174.99
/pk 500, $0.35/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Insulation Type Self-Insulated
- Insulation Color Black
- Insertion Length 21/32 in
- Overall Length 0.79 in
Product Information
Dimensions
Insertion Length | 21/32 in |
Overall Length | 0.79 in |
Minimum Wire Size | 16 AWG |
Strip Length | 21/32 in |
Maximum Wire Size | 16 AWG |
Barrel Diameter | 0.12 in |
Barrel Length | 0.32 in |
Ferrule Diameter | 0.1 in |
Inside Dia. | 0.09 in |
Length | 0.8" |
Inside Diameter (mm) | 2.3 |
Maximum Wire Insulation Diameter (mm) | 3 |
Outer Diameter (mm) | 2.6 |
Overall Length (In.) | 0.79 |
Minimum Copper Conductor Size (AWG) | #16 |
Overall Length (mm) | 20 |
Maximum Wire Insulation Diameter (In.) | 0.12 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Outer Diameter (In.) | 1 |
Wire Strip Length (In.) | 21/32 |
Inside Diameter (In.) | 0.09 |
Pin Length (In.) | 0.47 |
Maximum Copper Conductor Size (AWG) | #16 |
Pin Length (mm) | 12 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Wire Strip Length (mm) | 16.8 |
Copper Conductor Size (AWG) | #16 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.1 in, Ferrule Material Copper, Insertion Length 21/32 in, Insulation Color Black, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.32 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- HUBBELL PREMISE WIRING Hubbell BR851241A Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851241A)
- LEVITON Receptacle (8300-HLW)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PDF)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- PANDUIT Ferrule, 2 AWG, PP, 3/4in., PK50 (FSD86-16-L)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- PANDUIT Ferrule Assort Kit, 400 Pieces, #22-14 AWG (KP-FSD2)
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-875-L)
- Panduit Wire Connectors & Disconnects