Shop All Ferrules
Panduit
Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500
Mfr # FSD79-8-D
Zoro # G2276550
product price: $119.99
/pk 500, $0.24/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 AWG
- Insulation Type Self-Insulated
- Insulation Color Yellow
- Insertion Length 15/32 in
- Overall Length 0.57 in
Product Information
Dimensions
Insertion Length | 15/32 in |
Overall Length | 0.57 in |
Length | 0.6" |
Barrel Length | 0.26 in |
Maximum Wire Size | 14 AWG |
Strip Length | 15/32 in |
For Wire Size | 14 AWG |
Minimum Wire Size | 14 AWG |
Barrel Diameter | 0.14 in |
Ferrule Diameter | 0.09 in |
Inside Dia. | 0.08 in |
Minimum Copper Conductor Size (AWG) | #14 |
Inside Diameter (mm) | 2.1 |
Inside Diameter (In.) | 0.08 |
Pin Length (In.) | 0.31 |
Wire Strip Length (In.) | 0.47 |
Wire Strip Length (mm) | 11.9 |
Overall Length (In.) | 0.57 |
Pin Length (mm) | 8 |
Overall Length (mm) | 14.5 |
Maximum Wire Insulation Diameter (In.) | 0.14 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Metric Conductor Size (mm²) | 2.08 |
Maximum Wire Insulation Diameter (mm) | 3.6 |
Copper Conductor Size (AWG) | #14 |
Maximum Metric Conductor Size (mm²) | 2.08 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.09 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Yellow, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 14 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.14 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 1 to 58 psi, Standard Action (MDR-F 4H-S UL)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH5)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HLD)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-8FB-Q)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- KNIPEX End Ferrules, 10 AWG (6mm2) Non-, PK100 (97 99 396)
- Panduit Ferrules