Shop All Ferrules
Panduit
Ferrule, 14 AWG, PP, 13/32in., PK500
Mfr # FSD80-8-DSL6
Zoro # G0159391
original price:
$45.65
8% off
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 AWG
- Insulation Type Self-Insulated
- Insulation Color Blue
- Insertion Length 13/32 in
- Overall Length 0.59 in
Product Information
Dimensions
Insertion Length | 13/32 in |
Overall Length | 0.59 in |
Length | 0.6" |
Barrel Length | 0.28 in |
Barrel Diameter | 0.16 in |
Strip Length | 13/32 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 14 AWG |
For Wire Size | 14 AWG |
Ferrule Diameter | 0.1 in |
Inside Dia. | 0.09 in |
Maximum Wire Insulation Diameter (mm) | 4 |
Outer Diameter (mm) | 2.6 |
Outer Diameter (In.) | 0.1 |
Overall Length (mm) | 15 |
Wire Strip Length (mm) | 10 |
Inside Diameter (In.) | 0.09 |
Pin Length (In.) | 0.31 |
Minimum Copper Conductor Size (AWG) | #14 |
Pin Length (mm) | 8 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Copper Conductor Size (AWG) | #14 |
Maximum Copper Conductor Size (AWG) | #14 |
Inside Diameter (mm) | 2.3 |
Wire Strip Length (In.) | 0.39 |
Overall Length (In.) | 0.59 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.1 in, Ferrule Material Copper, Insertion Length 13/32 in, Insulation Color Blue, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 14 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.16 in, Barrel Finish Tin Plated, Barrel Length 0.28 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Internal Elbow Fitting, Ivory, Steel (V5711LHA)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 (160232-1000)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- PANDUIT Fork, Flange, Nylon, 22-16 Awg, #6, PK100 (PN18-6FF-C)
- PANDUIT Ferrule Assort Kit, 150 Pieces, #24-18 AWG (KP-FSD1)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD76-8-D)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- ZORO SELECT Ferrule, Copper, 0.73 in L, PK100 (797UZ7)
- Panduit Wire Connectors & Disconnects