Shop All Ferrules
Panduit
Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000
Mfr # F80-10-M
Zoro # G2600888
product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 AWG
- Insulation Type Non-Insulated
- Insulation Color Bare
- Insertion Length 13/32 in
- Overall Length 0.39 in
Product Information
Dimensions
Insertion Length | 13/32 in |
Overall Length | 0.39 in |
For Wire Size | 14 AWG |
Barrel Diameter | 0.1 in |
Ferrule Diameter | 0.1 in |
Strip Length | 13/32 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 14 AWG |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.1 in, Ferrule Material Copper, Insertion Length 13/32 in, Insulation Color Bare, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 14 AWG, Maximum Wire Size 14 AWG, Standards CSA C22.2 No. 291-14, DIN 46228 Part 1, Barrel Diameter 0.1 in, Barrel Finish Tin Plated, Barrel Material Copper, Compatible Grainger Part Number 376U38, 376U39, 377M39, 38YU65, 38YU66, 38YU67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- MUTUAL INDUSTRIES 11" Locking Ties Neon Red(2Pk) (M14970-179-11)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/2 in., 150 ft (112NDBSG0000XZS)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 10mm, PK500 (701-122)
- Panduit Ferrules