Shop All Ferrules
Panduit
Ferrule, 12 AWG, PP, 5/8in., PK100
Mfr # FSD81-12-C
Zoro # G9990337
original price:
$46.79
32% off
new price: $31.79
/pk 100, $0.32/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 AWG
- Insulation Type Self-Insulated
- Insulation Color Gray
- Insertion Length 5/8 in
- Overall Length 0.79 in
Product Information
Dimensions
Insertion Length | 5/8 in |
Overall Length | 0.79 in |
Length | 0.8" |
Maximum Wire Size | 12 AWG |
Barrel Diameter | 0.19 in |
Minimum Wire Size | 12 AWG |
Strip Length | 5/8 in |
Barrel Length | 0.32 in |
Ferrule Diameter | 0.13 in |
Inside Dia. | 0.11 in |
Wire Strip Length (In.) | 45054 |
Maximum Wire Insulation Diameter (In.) | 0.19 |
Maximum Copper Conductor Size (AWG) | #12 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Wire Insulation Diameter (mm) | 4.8 |
Maximum Metric Conductor Size (mm²) | 4 |
Minimum Copper Conductor Size (AWG) | #12 |
Inside Diameter (mm) | 2.9 |
Wire Strip Length (mm) | 15.9 |
Inside Diameter (In.) | 0.11 |
Overall Length (mm) | 20 |
Pin Length (mm) | 12 |
Overall Length (In.) | 0.79 |
Copper Conductor Size (AWG) | #12 |
Pin Length (In.) | 0.47 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Metric Conductor Size (mm²) | 4 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.13 in, Ferrule Material Copper, Insertion Length 5/8 in, Insulation Color Gray, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 12 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.19 in, Barrel Finish Tin Plated, Barrel Length 0.32 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, spades (20178D)
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00014)
- GLOBAL EQUIPMENT Global Industrial„¢ 24" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack (8.8*600N-UV)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1/2 In. (GRSS50)
- PANDUIT Ferrule, 16 AWG, PP, 7/16in., PK500 (FTD78-8-D)
- PANDUIT Ferrule, 6 AWG, PP, 5/8in., PK100 (FSD84-12-C)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- PANDUIT Ferrule, 8 AWG, Non-Insul, 15/32in., PK500 (F83-12-D)
- PANDUIT Fork Term, Vyl, Insul, 12, PK25 (EV10-10FB-Q)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- PRIMELINE TOOLS 3/16 in. Aluminum Ferrules and Stops (2 Sets) (GD 12153)
- Panduit Ferrules