Shop All Ferrules
Panduit
Ferrule, 10 AWG, PP, 5/8in., PK100
Mfr # FSD82-12-C
Zoro # G9990321
product price: $47.65
/pk 100, $0.48/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Insulation Type Self-Insulated
- Insulation Color Yellow
- Insertion Length 5/8 in
- Overall Length 0.79 in
Product Information
Dimensions
Insertion Length | 5/8 in |
Overall Length | 0.79 in |
Length | 0.8" |
Minimum Wire Size | 10 AWG |
Barrel Diameter | 0.24 in |
For Wire Size | 10 AWG |
Barrel Length | 0.32 in |
Strip Length | 5/8 in |
Maximum Wire Size | 10 AWG |
Ferrule Diameter | 0.16 in |
Inside Dia. | 0.14 in |
Minimum Copper Conductor Size (AWG) | #10 |
Wire Strip Length (In.) | 45054 |
Copper Conductor Size (AWG) | #10 |
Maximum Wire Insulation Diameter (In.) | 0.24 |
Inside Diameter (In.) | 0.14 |
Maximum Wire Insulation Diameter (mm) | 6.2 |
Overall Length (mm) | 20 |
Maximum Copper Conductor Size (AWG) | #10 |
Pin Length (In.) | 0.47 |
Minimum Metric Conductor Size (mm²) | 6 |
Pin Length (mm) | 12 |
Overall Length (In.) | 0.79 |
Wire Strip Length (mm) | 15.9 |
Inside Diameter (mm) | 3.6 |
Maximum Metric Conductor Size (mm²) | 6 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 6 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.16 in, Ferrule Material Copper, Insertion Length 5/8 in, Insulation Color Yellow, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 10 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.24 in, Barrel Finish Tin Plated, Barrel Length 0.32 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LL Style, 3/4" Hub Sz (LL075)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-530-L)
- BISSELL HOMECARE Electrical Box Cover, Square, Single Toggle & GFCI (HO601633)
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- PANDUIT Ferrule, 14 AWG, PP, 5/8in., PK500 (FSD80-12-D)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- PANDUIT Ferrule, 16 AWG, PP, 15/32in., PK500 (FSD78-8-D)
- PANDUIT Ferrule, Insul, 1mm2, 8mmpin, Rd, PK1000 (FSD77-8-K)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD77-10-D)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- Panduit Wire Connectors & Disconnects