Shop All Wire Terminals
Panduit
Female Disconnect, Vyl, Full Insul, PK25
Mfr # EDV18-250FIB-Q
Zoro # G0427583
product price: $5.49
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Insulation Color Red
- Terminal Type Female Disconnect
- Seam Butted
Product Information
- Brand Panduit
- MFR # EDV18-250FIB-Q
- Zoro # G0427583
- UPC # 61305634184
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Overall Length | 0.87 in |
Width | 0.26 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Item | Female Disconnect,Vyl,Full Insul,PK25 |
Terminal Type | Female Disconnect |
Seam | Butted |
Standards | cULus, E78522 |
Max. Voltage | 300V |
Connection Material | Brass |
Max. Temp. | 167 Degrees F |
Finish | Tin-Plated |
Insulation Dia | 0.15 in |
Max Operating Temperature | 75 degrees celsius |
Barrel Type | Butted Seam |
Product Class | Wire Termination |
Color Coding | Red |
Description
Female Disconnect,Vyl,Full Insul,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black Nylon 2 Poles (3762)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K52N1V2)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (TR5351W)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC (GDG3-15/100)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK1000 (PN14-10R-M)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- STA-KON 18-14 AWG Vinyl Fork Terminal #8 Stud PK100 (14RB-8F)
- Panduit Wire Terminals