Shop All Wire Terminals
Panduit
Female Disconnect, Vyl, Brl, Insul, 22, PK50
Mfr # EDV18-250B-L
Zoro # G0427513
product price: $11.29
/pk 50, $0.23/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Insulation Color Red
- Max. Temp. 221 Degrees F
- Terminal Type Female Disconnect
Product Information
- Brand Panduit
- MFR # EDV18-250B-L
- Zoro # G0427513
- UPC # 7498328013
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.81 in |
Height | 0.12 in |
Width | 0.29 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Item | Female Disconnect,Vyl,Brl,Insul,22,PK50 |
Max. Temp. | 221 Degrees F |
Terminal Type | Female Disconnect |
Seam | Butted |
Max. Voltage | 600V |
Standards | cULus, E78522 |
Connection Material | Brass |
Finish | Tin-Plated |
Insulation Dia | 0.15 in |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees celsius |
Barrel Type | Butted Seam |
Color Coding | Red |
Description
Female Disconnect,Vyl,Brl,Insul,22,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- CALBRITE Compression Male Cnnctr, 3/4in, 1-45/64inL (S20700MC00)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36216)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Top (XCPR2118N12)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (PV18-10F-CY)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (P14-10R-M)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV18-250FIB-Q)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- Panduit Wire Terminals