Shop All Wire Terminals
Panduit
Female Disconnect, Vyl, Brl, Insul, 16, PK25
Mfr # EDV14-250B-Q
Zoro # G0427653
product price: $7.69
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Insulation Color Blue
- Max. Temp. 221 Degrees F
- Standards UL Recognized, CSA, cULus, E78522, LR31212
Product Information
- Brand Panduit
- MFR # EDV14-250B-Q
- Zoro # G0427653
- UPC # 61305636628
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.81 in |
Height | 0.12 in |
Width | 0.29 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Item | Female Disconnect,Vyl,Brl,Insul,16,PK25 |
Max. Temp. | 221 Degrees F |
Standards | UL Recognized, CSA, cULus, E78522, LR31212 |
Connection Material | Brass |
Max. Voltage | 600V |
Seam | Butted |
Terminal Type | Female Disconnect |
Finish | Tin-Plated |
Insulation Dia | 0.17 in |
Product Class | Wire Termination |
Barrel Type | Butted Seam |
Max Operating Temperature | 105 degrees celsius |
Color Coding | Blue |
Description
Female Disconnect,Vyl,Brl,Insul,16,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4 AWG, 100 ft., Red, Rubber (19YE26)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (NW-10-G10-BK)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 800A, 600V AC, Non-Indicating (KLLU800.X)
- PANDUIT Ring, Kynar Insul, 22-18 Awg, #6 Stud, PK100 (PK18-6R-C)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 (PV10-14R-D)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal PK20 (PH10-14R-E)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V (PNF10-10LF-D)
- GARDNER BENDER Strip/Crimp Terminal Kit Insul (GK-15N)
- Panduit Wire Terminals