Shop All Wire Disconnects
Panduit
Female Disconnect, Red, 22-18AWG, PK100
Mfr # DNF18-250-C
Zoro # G0159166
original price:
$96.95
15% off
new price: $82.39
/pk 100, $0.82/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Insulation Color Red
- Color Code Red
- Insulation Type Nylon
Product Information
- Brand Panduit
- MFR # DNF18-250-C
- Zoro # G0159166
- UPC # 074983827022
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.81 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.074 in |
Width | 0.3" |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Strip Length | 5/16 in |
Tab Width | 0.25 in |
Barrel Inside Diameter | 0.074 in |
Maximum Wire Size (AWG) | #18 |
Overall Width (mm) | 7.4 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Wire Insulation Diameter (mm) | 3.6 |
Wire Strip Length (In.) | 11933 |
Tab Size (In.) | 0.250 x 0.032 |
Overall Height (In.) | 0.12 |
Overall Height (mm) | 3.1 |
Overall Width (In.) | 0.29 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Length (In.) | 0.81 |
Maximum Metric Conductor Size (mm²) | 1 |
Wire Strip Length (mm) | 7.1 |
Overall Length (mm) | 20.6 |
Maximum Wire Insulation Diameter (In.) | 0.14 |
Minimum Wire Size (AWG) | #22 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 194 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Sleeved Barrel, Standards CSA 22.2 No.153, UL 310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100RBCP)
- HUBBELL Snapconnect receptacle (SNAP8200UACW)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20U)
- SCHNEIDER ELECTRIC Blank Legend Plate, Round, Yellow (ZBY9101)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C761)
- Panduit Wire Disconnects