Shop All Wire Terminals
Panduit
Female Disconnect, PK25
Mfr # EDNF10-250FI-Q
Zoro # G0427224
original price:
$10.79
5% off
new price: $10.25
/pk 25, $0.41/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Insulation Color Yellow
- Overall Length 0.95 in
- Connection Material Brass
Product Information
- Brand Panduit
- MFR # EDNF10-250FI-Q
- Zoro # G0427224
- UPC # 7498327979
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.95 in |
Width | 0.22 in |
Height | 0.27 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Nylon |
Insulation Color | Yellow |
Item | Female Disconnect,PK25 |
Connection Material | Brass |
Standards | UL Recognized, CSA, UL LISTED E78522, LR31212, E78522 |
Max. Temp. | 257 Degrees F |
Seam | Butted |
Features | Funnel Entry |
Terminal Type | Female Disconnect |
Max. Voltage | 600V |
Finish | Tin-Plated |
Insulation Dia | 0.22 in |
Max Operating Temperature | 125 degrees Celsius |
Product Class | Wire Termination |
Color Coding | Yellow |
Barrel Type | Sleeved Barrel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363J)
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film ADA Door Handle Coverings Protects for 180 Days- 12 Pack (MBAFD-ADA-1-180)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-IV)
- KILLARK Aluminum Enclosure, 6.87 in H, 6.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRM)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 (EDV14-87MB-Q)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P18-8R-C)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- GROTE 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK (84-3016)
- Panduit Wire Connectors & Disconnects