Shop All Wire Disconnects
Panduit
Female Disconnect, Blue, 16-14AWG, PK1000
Mfr # DNF14-250FIB-M
Zoro # G0059915
original price:
$359.99
5% off
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Insulation Color Blue
- Color Code Blue
- Wire Range 16 to 14 AWG
Product Information
- Brand Panduit
- MFR # DNF14-250FIB-M
- Zoro # G0059915
- UPC # 074983827510
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.84 in |
Barrel Inside Dia. | 0.09 in |
Width | 0.4" |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Tab Width | 0.25 in |
Strip Length | 5/16 in |
Barrel Inside Diameter | 0.09 in |
Overall Length (In.) | 0.84 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Wire Strip Length (In.) | 11933 |
Overall Height (In.) | 0.22 |
Overall Length (mm) | 21.3 |
Tab Size (In.) | 0.250 x 0.032 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Size (AWG) | #14 |
Minimum Wire Size (AWG) | #16 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Overall Width (In.) | 0.35 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Width (mm) | 8.9 |
Overall Height (mm) | 5.6 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards CSA 22.2 No.153, UL 310, Barrel Inside Diameter 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 10.00x10.00, Gray, Steel (A10104SU)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- POWER FIRST 7.9" L Cable Tie YL PK 100 (36J215)
- SQUARE D Cb Handle Padlock Attachment (HPAFK)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- Panduit Wire Connectors & Disconnects