Shop All Wire Disconnects
Panduit
Female Disconnect, Blue, 16-14AWG, PK100
Mfr # DNF14-250-C
Zoro # G0059930
product price: $98.79
/pk 100, $0.99/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Insulation Color Blue
- Color Code Blue
- Insulation Type Nylon
Product Information
- Brand Panduit
- MFR # DNF14-250-C
- Zoro # G0059930
- UPC # 074983827190
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.83 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.101 in |
Width | 0.3" |
Minimum Wire Size | 16 AWG |
Strip Length | 5/16 in |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.101 in |
Tab Width | 0.25 in |
Overall Width (mm) | 7.4 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Wire Size (AWG) | #16 |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Length (mm) | 21.1 |
Overall Height (In.) | 0.12 |
Overall Width (In.) | 0.29 |
Tab Size (mm) | 6.3 x 0.8 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Size (AWG) | #14 |
Overall Length (In.) | 0.83 |
Tab Size (In.) | 0.250 x 0.032 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Height (mm) | 3.1 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 194 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Sleeved Barrel, Standards CSA 22.2 No.153, UL 310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 3.1 to 7 psi, Standard Action (76577-B00000040-01)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.0", PK5 (LTSF001005)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 9A, 600V AC, Non-Indicating (LP-CC-9)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 600V (HBL560P5W)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK500 (D10-250-D)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- PANDUIT Female Disconnect, 22-18AWG, PK100 (D18-250-C)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- Panduit Wire Disconnects