Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Faceplate, Svf, 4pt, Classic, Sloped, Ei
Mfr # CFPSL4EIY
Zoro # G307478271
product price: $32.65
/pk 10, $3.26/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Electric Ivory
- Module Type Mini-Com®
- Number of Ports 4
- Material ABS
- Gang Opening Type Single Gang
Product Information
- Brand Panduit
- MFR # CFPSL4EIY
- Zoro # G307478271
- UPC # 7498303410
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Overall Height (In.) | 4.5 |
Overall Depth (mm) | 27.68 |
Overall Width (mm) | 69.85 |
Overall Height (mm) | 114.3 |
Overall Width (In.) | 2.75 |
Overall Depth (In.) | 1.09 |
Details
Color | Electric Ivory |
Module Type | Mini-Com® |
Number of Ports | 4 |
Material | ABS |
Gang Opening Type | Single Gang |
Outlet Orientation | Sloped |
Mount Orientation | Vertical |
Product Type | Faceplate |
Identification Type | Label Pocket |
Description
Faceplate, Svf, 4pt, Classic, Sloped, Ei
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 20A, 1 Pole, 277/480V AC (TEY120)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (A10N104)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 25 (FZ512725)
- CABLOFIL Cable Tray Support Bracket, Length 14.1in (FASUCB300PG)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- PANDUIT Wall Plate, Single Gang, 4 Ports, Ivory (CFPE4EIY)
- PANDUIT Data Access Port, 45 Degree Bendin. Base, Gfci Outlet (DAP4BC-G0-6)
- PANDUIT Wall Plate, Single Gang, 4 Ports, White (CFPE4WHY)
- PANDUIT Faceplate, 1pt, Classic, Ei (CFP1EI)
- PANDUIT 6-Port Surface Mount Box, White (10 Pack), 10PK (NK6BXWH-AY)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4W)
- Panduit Voice & Data Outlets, Boxes, Faceplates