Shop All Electrical Raceways
Panduit
Faceplate, Elec/comm, Wh
Mfr # T70PGWH
Zoro # G0422911
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Number of Ports 2
- Material PVC
- Width 0.2"
Product Information
- Brand Panduit
- MFR # T70PGWH
- Zoro # G0422911
- UPC # 7498372494
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 0.2" |
Height | 4.5" |
Overall Width (In.) | 2.75 |
Overall Height (In.) | 4.5 |
Overall Height (mm) | 114.3 |
Overall Width (mm) | 69.8 |
Details
Item | Faceplate,Elec/comm,Wh |
Number of Gangs | 1 |
Color | White |
Number of Ports | 2 |
Material | PVC |
Application | Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring |
Product Type | Snap-On GFCI Faceplate |
Gang Opening Type | Single Gang |
Product Material | Polyvinyl Chloride (PVC) |
Product Name | T70PGWH Faceplate |
Product Color | White |
Product Class | Wire Routing, Management & Protection |
Description
Snap-on single gang rectangular electrical/communication faceplate. Used to cover one NEMA standard rectangular electrical outlet. In communication applications, covers one standard rectangular communication module frame, White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK10 (45-524SP)
- RICHELIEU 34 in 19 mm PushButton Lock for max 78 in 22 mm Panel Thickness Matte Nickel (369371195)
- ZSI SPN Loop Clamp, 5/8x1/2", 0.265" Hole (SPN-10)
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- PANDUIT Junction Box, Power, Iw, 3-Gang (JBP3DIW)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- LEGRAND Cover, Ivory, Steel, 6000 Series, Covers (V6000C)
- Panduit Electrical Raceways