Shop All Electrical Raceways
Panduit
Faceplate, Elec/comm, 106duplex, Ei
Mfr # T70PEI
Zoro # G0425264
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Electric Ivory
- Number of Ports 2
- Material PVC
- Width 0.2"
Product Information
- Brand Panduit
- MFR # T70PEI
- Zoro # G0425264
- UPC # 7498372507
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 0.2" |
Height | 4.5" |
Overall Height (In.) | 4.5 |
Overall Width (In.) | 2.75 |
Overall Height (mm) | 114.3 |
Overall Width (mm) | 69.8 |
Details
Item | Faceplate,Elec/comm,106duplex,Ei |
Number of Gangs | 1 |
Color | Electric Ivory |
Number of Ports | 2 |
Material | PVC |
Application | Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring |
Product Type | Snap-On 106 Duplex Faceplate |
Gang Opening Type | Single Gang |
Product Color | Electric Ivory |
Product Name | T70PEI Faceplate |
Product Material | Polyvinyl Chloride (PVC) |
Product Class | Wire Routing, Management & Protection |
Description
Snap-on single gang 106 duplex electrical/communication faceplate. Used to cover one NEMA standard 106 duplex electrical outlet. In communication applications, covers one standard 106 duplex communication module frame, Electric Ivory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC WALL ENCLOSURE, FIBER, 2-PANEL, SINGLE DOOR (ICFODE21WM)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA7)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- ANTAIRA 30 Watt Series / 24 VDC / 1.50 Amps Industrial Single Output DIN Rail Power Supply (HDR-30-24)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- PANDUIT Fitting, Right Angle, Ld5, Wh, PK20 (RAF5WH-E)
- PANDUIT Junction Box, Power, Wh, 1-Gang, Deep (JBP1DWH)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- LEGRAND Wire Clip, Gray, Steel, Clips (G6000WC)
- Panduit Raceways