Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Faceplate, 2pt, Classic, Sloped, Wh
Mfr # CFPSL2WHY
Zoro # G607478261
product price: $37.29
/pk 10, $3.73/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Module Type Mini-Com®
- Number of Ports 2
- Material ABS
- Outlet Orientation Sloped
Product Information
- Brand Panduit
- MFR # CFPSL2WHY
- Zoro # G607478261
- UPC # 7498303408
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Overall Width (mm) | 69.85 |
Overall Height (mm) | 114.3 |
Overall Height (In.) | 4.5 |
Overall Depth (mm) | 26.67 |
Overall Depth (In.) | 1.05 |
Overall Width (In.) | 2.75 |
Details
Color | White |
Module Type | Mini-Com® |
Number of Ports | 2 |
Material | ABS |
Outlet Orientation | Sloped |
Identification Type | Label Pocket |
Product Type | Faceplate |
Mount Orientation | Vertical |
Gang Opening Type | Single Gang |
Description
Faceplate, 2pt, Classic, Sloped, Wh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420I)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20I)
- FAMATEL Plastic Weatherproof Junction Box for Outdoor Use With UV Protection (3071)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Black (WL-SW-0375-50-BK)
- PANDUIT Faceplate, 4pt, Waterres, Ig, Clcvr (CFPWR4CIG)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- PANDUIT 2-Port Surface Mount Box, White (NK2BXWH-A)
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- PANDUIT Faceplate, 2 Port, SSteel (CFP2SY)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- ALLEN TEL Versatap Faceplate, 1-Port, Ivory (AT30-1-09)
- Panduit Voice & Data Outlets, Boxes, Faceplates