Shop All Raceway Fittings
Panduit
Entrance End, Off White, PVC, Ends
Mfr # TGEEIW
Zoro # G2445064
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Color Off White
- For Use With TG Raceways
- Material PVC
- Standards CE Compliant, UL Listed, UL 5A
Product Information
- Brand Panduit
- MFR # TGEEIW
- Zoro # G2445064
- UPC # 074983911578
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 7 1/2 in |
Length | 9 in |
Height | 3 3/4 in |
Length (Straight Wireway) | 9.05 in |
For Raceway Height | 2 3/4 in |
Width (In.) | 7.51 |
For Raceway Width x Height | 5 5/16 in x 2 11/16 in |
Raceway Width | 5 1/4 in |
For Raceway Width | 5 1/4 in |
Raceway Height | 2 3/4 in |
Overall Length | 9 in |
Overall Width | 7 1/2 in |
Length (In.) | 9.05 |
Height (In.) | 3.71 |
Overall Height | 3 3/4 in |
Bend Radius | 1.57 in |
Length (mm) | 220.8 |
Product Size | 70 |
Height (mm) | 94.2 |
Width (mm) | 188.7 |
Description
Entrance End, Series TG, For Raceway Height 2 3/4 in, For Raceway Width 5 1/4 in, For Raceway Width x Height 5 5/16 in x 2 11/16 in, Material PVC, Color Off White, Mounting Style Snap On, Bend Radius 1.57 in, Compatible with Product Type TG Raceways, Features Removable Insert and Channel Separation, Includes Entrance End Fitting, Overall Height 3 3/4 in, Overall Length 9 in, Overall Width 7 1/2 in, Standards CE Compliant, UL Listed, UL 5A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Heatshrink Butt Connectors - 3-Pack (309203)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 20A, 250V AC, 10kA at 125V AC (GGM20)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 2 Pole, 277/480V AC (EDB24020SA)
- EATON EATON CBLADAPT180 9PX EBM MX/9135 ADAPTER CORDSET CABLE (CBLADAPT180)
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- Panduit Raceway Fittings