Shop All Tags
Panduit
Embossing Tape, Aluminum, Natural, PK10
Mfr # META-X
Zoro # G8720713
product price: $87.35
/pk 10, $8.74/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Natural
- Height 16 ft
- Width 1/2 in
- Thickness 0.006 in
Product Information
Dimensions
Height | 16 ft |
Width | 1/2 in |
Character Size | 3/16 in |
Length | 16 ft |
Details
Material | Aluminum |
Color | Natural |
Thickness | 0.006 in |
Item | Embosser Label Tape |
Max. Lines of Text | 1 |
For Use With | Embossing Tool |
Indoor/Outdoor Usage | Indoor/Outdoor |
Tape Material | Aluminum |
Compatible Mfr Part Number | MEHT187 |
Tape Color | Silver |
Product Type | Embosser Label Tape |
Adhesive | Non-Adhesive |
Description
Embosser Label Tape, Tape Color Silver, Length 16 ft, Width 1/2 in, Compatible Grainger Part Number 30PR57, Compatible Mfr Part Number MEHT187, Adhesive Non-Adhesive, Indoor/Outdoor Usage Indoor/Outdoor, Product Type Embosser Label Tape, Tape Material Aluminum, Thickness 0.01 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Rescue Utility Kit (SRS15300)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Flames, Universal (6700)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Shrink Wrapped, Size XL (10) (99-9-9791-10-K)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - 4X-Large/5X-Large (48-73-5164)
- PANDUIT Voltage Marker, Vinyl, 208 Volts, PK5 (PCV-208AY)
- PANDUIT Embossing Tape, 316 SS, Natural, PK10 (METS3-X)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP350-C316)
- PANDUIT Marker Plate, 2.5"x0.75", White, PK100 (MP250-C)
- PANDUIT Wire Marker Book, Vinyl Cloth, 1-30 (PCMB-11)
- PANDUIT Safety Marker Book, "Danger High Voltage" - 30 markers/book (PSSB-13)
- PANDUIT Voltage Marker, Vinyl, 480 Volts, PK5 (PCV-480CY)
- Panduit Tags