Shop All Electrical Boxes
Panduit
Electrical Box, Junction Box, 1 Gang, PVC
Mfr # JBX3510WH-A
Zoro # G0174387
product price: $7.85
/ea
Sold in multiples of 10 for $78.50
$78.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 1
- Material PVC
- Length 5 in
- Width 3.26 in
Product Information
- Brand Panduit
- MFR # JBX3510WH-A
- Zoro # G0174387
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 5 in |
Width | 3.26 in |
Height | 1-5/8 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 1 |
Material | PVC |
Color | White |
Raceway Type | Two-Piece Snap Outlet Box |
Product Type | Cable Organizer |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Product Line | Pan-Way |
Compatibility | T45 or LD profile raceway |
Product Name | Surface Raceway Low Voltage Junction Box, White |
Type | Non-Metallic |
Components | Device / Junction / Outlet Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T853)
- SQUARE D Molded Case Circuit Breaker, BJL Series 80A, 3 Pole, 347/600V AC, B Curve (BJL36080)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (245225)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (663)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- EZGENERATION Electrical Box, Cut-In Box, 2 Gang (EZ1255145)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (188433)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-1M)
- Panduit Electrical Boxes