Shop All Cabinet Accessory
Panduit
Dual Side Horizontal Finger Manager 1RU
Mfr # WMPSE
Zoro # G3016255
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Unfinished
- Color Black
- Depth (In.) 8.9 in
- Height (In.) 1.7 in
Product Information
- Brand Panduit
- MFR # WMPSE
- Zoro # G3016255
- UPC # 074983377985
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth (In.) | 8.9 in |
Height (In.) | 1.7 in |
Width (In.) | 19 in |
Height | 1.70" |
Depth | 8.90" |
Width | 8.90" |
Length | 19" |
Overall Height | 1 3/4 in |
Overall Length | 8.9 in |
Overall Width | 19 in |
Rack Height | 1U |
Panel Width | 19" |
Overall Depth (In.) | 8.9 |
Overall Height (mm) | 44.1 |
Overall Depth (mm) | 226 |
Overall Width (mm) | 483 |
Overall Height (In.) | 1.7 |
Overall Width (In.) | 19 |
Overall Depth | 8 7/8 in |
Description
Dual Side Horizontal Finger Manager, Color Black, Finish Unfinished, Includes Cover, Material Plastic, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Dual Side, Overall Depth 8 7/8 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 1 (DH364UGK)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 37...50A, class 20 (LR3D3557)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A, Reversing: No (LC1DT32BD)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/50A, 4 Pole, 120/240V AC (BQ230250)
- PANDUIT Strain Relief Bar, Steel, 19 In (SRB19BLY)
- PANDUIT Dual Side Vertical Manager 84Hx5Wx12Din (WMPV45E)
- PANDUIT Replacement Battery, Verisafe, 3.6V (VS-AVT-BATTERY)
- PANDUIT Rack System, 19 in W, 3 in D, 84 in H (R2P)
- PANDUIT Dual Side Horizontal Ring Manager 2RU (CMPH2)
- PANDUIT Single Side Horizontal Ring Manager 2RU (CMPHF1)
- NVENT HOFFMAN Replacement Keys, Steel (E333KEY)
- Panduit Cabinet Accessory