Shop All Cable Ties
Panduit
DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25
Mfr # DT8EH-Q0
Zoro # G0413820
product price: $77.69
/pk 25, $3.11/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 in
- Color Black
- Width 1/2 in
- Tensile Strength 250 lb
- Max. Bundle Dia. 8 in
Product Information
- Brand Panduit
- MFR # DT8EH-Q0
- Zoro # G0413820
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 27 in |
Width | 1/2 in |
Max. Bundle Dia. | 8 in |
Depth | 27" |
Overall Length | 27.15 in |
Details
Color | Black |
Item | DtCable Tie,S,Acetal,Ex-H,27l,Blk,PK25 |
Tensile Strength | 250 lb |
Material | Acetal |
Temp. Range | -60 to 85°C |
Standards | TR-TSY-000789 |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.059 in |
Resists | UV |
Product Type | Cable Tying |
Product Name | Dura-Ty Weather Resistant Cable Tie |
Additional Information | Weather Resistant Acetal strap body and head, Double stainless steel Type 302 locking barbs, High tensile strength and high impact resistance, Excellent chemical and moisture resistance, 250 lbs. Minimum loop tensile strength, Cross Section: Extra-Heavy |
Cable Manager Type | Cable Tie |
Product Line | Dura-Ty |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
DtCable Tie,S,Acetal,Ex-H,27l,Blk,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Color Kit Red (IPKIT-R)
- SOUTHWIRE 14/2 Landscape Cord 500 ft. BK (55213245)
- BRYANT Locking Device, Male Plug, 30A 3- Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4P (FSL4NP)
- EATON Contact Block, Screw, Black, 22mm, 1NO (M22-K10)
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 (ACC38-A-M)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T (GS4H-E)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package Quantity: 100 (PLT12EH-C0)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLTC2.7H-LP316)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- Panduit Cable Ties