Shop All Raceway Fitting Accessories
Panduit
Double Gang Power Rated 2-Piece Outlet B
Mfr # JBP2WH
Zoro # G704858904
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Rated
- Raceway Type Two-Piece Outlet Box
- Standards RoHS Compliant
- Material PVC
- Height 1.62 in
Product Information
- Brand Panduit
- MFR # JBP2WH
- Zoro # G704858904
- UPC # 7498370274
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Height | 1.62 in |
Width | 5.05 in |
Overall Height | 1.62 |
Overall Width | 5.05 |
Overall Length | 5.05 in |
Overall Height (mm) | 41.1 |
Overall Length (mm) | 128.2 |
Overall Width (In.) | 5.05 |
Overall Width (mm) | 128.2 |
Overall Length (In.) | 5.05 |
Overall Height (In.) | 1.62 |
Details
Type | Power Rated |
Raceway Type | Two-Piece Outlet Box |
Standards | RoHS Compliant |
Material | PVC |
Color | White |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Gang Opening Type | Double Gang |
Product Type | Power Rated |
Product Class | Wire Routing, Management & Protection |
Description
Double gang two-piece screw together outlet box. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard double gang faceplates. For use with Pan-Way LD profile raceway. 5.05"L x 5.05"W x 1.62"H (128.2mm x 128.2mm x 41.1mm). Breakouts for 1/2" or 3/4" diameter conduit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 36", UV Black, Heavy Duty, PK50 (MT361750L)
- ALLEN BRADLEY 0.32-1A AMP OVERLOAD RELAY (193-EA1CB)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (NOS-200)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (92S7A22D-240A)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510WH)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNKGV)
- Panduit Raceways