Shop All Wire Ducts
Panduit
Divider Wall, 2 In H, Slotted, Gray, PVC
Mfr # SD2H6
Zoro # G3448216
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Slotted 2 in Nominal Height Duct
- Material PVC
- Length 72 in
- Height 2"
Product Information
- Brand Panduit
- MFR # SD2H6
- Zoro # G3448216
- UPC # 074983745029
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Height | 2" |
Length (Straight Wireway) | 6 ft |
Overall Height | 1 13/16 in |
For Nominal Duct Height | 2 in |
Overall Length (m) | 1.8 |
Overall Height (mm) | 45.4 |
Compatible Duct Height (In.) | 2 |
Overall Width (mm) | 19 |
Overall Height (In.) | 1.79 |
Compatible Duct Height (mm) | 50.8 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 0.75 |
Description
Wiring Duct Divider Wall, Divider Type Slotted, For Nominal Duct Height 2 in, Material PVC, Color Gray, For Use With Slotted 2 in Nominal Height Duct, Length 72 in, Standards UA508A, UL 94V-0, UL 508, Overall Height 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC2)
- ZORO SELECT Channel Z Shape Fitting, Gold (V300ZY)
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC500-1/0)
- TRIPP LITE Power Strip, 4-Outlet, ABS Fire, 10ft cord (PS410)
- PANDUIT Wiring Duct Divider Wall, Gray, 6 ft. L (D2H6)
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X3LG6NM)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1X1.5LG6NM)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 3 D (G4X3WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack) (F3X2LG6)
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- Panduit Wire Ducts