Shop All Wire Terminals
Panduit
Disconnect, Fem, Nylfl, 12-10 Awg, PK2000
Mfr # DNF10-250FIB-2K
Zoro # G0415351
product price: $704.99
/pk 2000, $0.35/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Fully Insulated Nylon
- Insulation Color Yellow
- Standards UL 310, CSA 22.2 No.153
- Connection Material Brass
Product Information
- Brand Panduit
- MFR # DNF10-250FIB-2K
- Zoro # G0415351
- UPC # 7498334839
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.96 in |
Width | 0.4" |
Description
Disconnect,Fem,Nylfl,12-10 Awg,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 98 cu in, Ceiling Box, 1 Gang, PVC, Round (5511)
- PERMA POWER TRANSIENT VOLTAGE 330V 15A AMP 120V-AC SURGE SUPPRESSOR (R5BZ-15)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6)
- SOUTHWIRE Extension Cord, 4ft, 12/4, 20A, SOW, Black (1010)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (PV14-6F-C)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-250FIB-Q)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- PANDUIT 6 AWG Vinyl Ring Terminal #10 Stud PK10 (PV6-10R-X)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- 3M 22-18 AWG Vinyl Ring Terminal #8 Stud PK1000 (MV18-8R/LK)
- Panduit Wire Connectors & Disconnects