Shop All Wire Terminals
Panduit
Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000
Mfr # DNF18-250FI-M
Zoro # G0426509
product price: $366.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Fully Insulated Nylon
- Insulation Color Red
- Terminal Type Female Disconnect
- Max. Temp. 221 Degrees F
Product Information
- Brand Panduit
- MFR # DNF18-250FI-M
- Zoro # G0426509
- UPC # 7498376149
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.94 in |
Height | 0.21 in |
Width | 0.4" |
Description
Disc,F,Rdny,.250x.032 In.,22-18 Awg,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 100A, 1 Phase (QO124M100PC)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #8 Stud PK100 (RA18-8FL)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/8)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV14-10R-M)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- STA-KON 18-14 AWG Vinyl Ring Terminal #10 Stud PK100 (14RB-10)
- Panduit Wire Connectors & Disconnects