Shop All Corrugated Tubing & Fittings
Panduit
Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl
Mfr # CD-525
Zoro # G0414493
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-2300/ST, CT-2500/L (CT-2500CH), UP14ZLW
- Description/Special Features Circumferential Crimp Profile
- Overall Length 131.23 ft
- Product Class Wire Termination
Product Information
- Brand Panduit
- MFR # CD-525
- Zoro # G0414493
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Overall Length | 131.23 ft |
Details
For Use With | CT-2300/ST, CT-2500/L (CT-2500CH), UP14ZLW |
Item | Die Insert,Ct2500ch,22-10 Awg,Disc,Spl |
Description/Special Features | Circumferential Crimp Profile |
Product Class | Wire Termination |
Description
Die Insert,Ct2500ch,22-10 Awg,Disc,Spl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- EATON Emergency Stop Push Button, Red (M22-PVT-K01)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA002)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- REIKU Elbow 90 deg., 0.276 in., Black, Nylon (PAWOB-07P07)
- Panduit Corrugated Tubing & Fittings