Shop All Raceway Fittings
Panduit
Device Bracket, Gray, PVC, Brackets
Mfr # T70DB-X
Zoro # G1932332
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Brackets
- Color Gray
- Raceway Type Low Voltage
- For Use With TG-70 Raceways, Twin-70 Raceways
- Material PVC
Product Information
- Brand Panduit
- MFR # T70DB-X
- Zoro # G1932332
- UPC # 074983324903
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 5/8 in |
Width | 4 3/8 in |
Height | 2 3/4 in |
Height (In.) | 4.6 |
Width (In.) | 2.74 |
Length (In.) | 10.3 |
Length (Straight Wireway) | 10.3 in |
Overall Width | 4 3/8 in |
Overall Length | 5/8 in |
Overall Height | 2 3/4 in |
Overall Length (m) | 0.01524 |
Overall Height (mm) | 69.6 |
Overall Width (In.) | 4.36 |
Overall Height (In.) | 2.74 |
Overall Width (mm) | 110.7 |
Overall Length (ft.) | 0.05 |
Description
Device Bracket, Color Gray, Material PVC, Mounting Style Screw On, Snap On, Compatible with Product Type T-70 Raceways, TG-70 Raceways, Twin-70 Raceways, Features Baseboards or Ceilings, Hospitals, Provide Easy And Economical Solutions for Routing Power and Low Voltage Cable In. Independent Channels Along Perimeter Walls, This Raceway is a Perfect Solution for Schools, Number of Gangs 1, Overall Height 2 3/4 in, Overall Length 5/8 in, Overall Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (27039701)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (CR20-E)
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- SQUARE D Load Center, 12 Spaces, 100A, 1 Phase (6994594)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- Panduit Raceway Fittings